This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

This product has been replaced by

No image available
Signature Hardware Single Handle Pull Down Kitchen Faucet in Chrome
Manufacturer Part #SHXCPS107CP
Signature Hardware

Presidio Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SHXCPS101CP
  • Item #5099375
  • Manufacturer Part #449249
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Signature Hardware Single Handle Pull Down Kitchen Faucet in Chrome
Manufacturer Part #SHXCPS107CP
Signature Hardware

Presidio Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SHXCPS101CP
  • Item #5099375
  • Manufacturer Part #449249
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 9/16 in UNEF connections
  • Designed to be installed onto faucet decks up to 3-3/8 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Presidio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
18-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
3-3/8 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-13/16 in
Spout Reach:
7-5/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
781889291054