Pressure Balanced Shower System in Brushed Nickel with Shower Head, Hand Shower, Hose, and Valve Trim with Diverter - Valve Included
Pressure Balanced Shower System in Brushed Nickel with Shower Head, Hand Shower, Hose, and Valve Trim with Diverter - Valve Included
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
- Shower system includes wall mount rainfall shower head, wall mount hand shower, hand shower water connection and a 2-way in-wall diverter, 2-way diverter features 1/2" IPS inlets
- 2-way diverter features 1/2" IPS inlets, and controls water flow between 2 shower outlets
- Diverter includes the valve, metal lever handle and push button knob
- Hand shower is made of ABS
-
Green
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes