Pressure Balanced Shower System in Brushed Nickel with Shower Head, Slide Bar, Hand Shower, Hose and Valve Trim with Diverter - Valve Included
Pressure Balanced Shower System in Brushed Nickel with Shower Head, Slide Bar, Hand Shower, Hose and Valve Trim with Diverter - Valve Included
Product Details
Product Details
This product includes
Signature Hardware Supply Elbow in Brushed Nickel
Part #SHWE2040ZBN
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware 28 in. Shower Rail in Brushed Nickel
Part #SHSB3040ZBN
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
- Shower system includes wall mount shower head and arm, hand shower water connection, wall mount slide bar with hand shower and hose and a pressure balanced valve with 2-way diverter, Valve with diverter features 1/2" IPS inlets and controls water flow between 2 shower outlets
- Slide bar overall height: 25"
- For water outlet configuration options consult a professional for installation
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- Spray Type:
- Full
- Trim Only:
- No
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes