This product requires certification to purchase.

20-1/8 in. Towel Bar in Oil Rubbed Bronze

Signature Hardware

Provincetown 20-1/8 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SHPR18TBORB
  • Item #4467784
  • Manufacturer Part #446849
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Provincetown 20-1/8 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SHPR18TBORB
  • Item #4467784
  • Manufacturer Part #446849
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hammond, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18" towel bar has a towel holder length of 15-3/4"
  • Overall Dimensions: 20-1/8" L x 2-7/8" W x 2-1/8" H
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Provincetown
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Length:
20-1/8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
UPC:
781889241653