24 in. Towel Bar in Brushed Gold
Provincetown 24 in. Towel Bar in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for ultimate strength and durability.
- 24" towel bar has a towel holder length of 21-3/4". Overall Dimensions: 26-1/8" L x 2-7/8" W x 2-1/8" H.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- Collection:
- Provincetown
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-7/8
- Height:
- 2-1/8
- Installation Type:
- Wall Mount
- Length:
- 26-1/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-7/8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242052608