24 in. Towel Bar in Matte Black
Provincetown 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 24" towel bar has a towel holder length of 21-3/4". Overall Dimensions: 26-1/8" L x 2-7/8" W x 2-1/8" H.
- Made of zinc.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Provincetown
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8
- IAPMO Listed:
- No
- Length:
- 24
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-7/8
- UPC:
- 781889680827