Diverter Tub Spout in Aged Brass
FundamentALL Diverter Tub Spout in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Slip fit connection.
Specifications
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 199242010189
- Width:
- 3-1/8 in