Provincetown Front Mount Trip Lever in Oil Rubbed Bronze

Part #SH424ORB  |  Item #4209342  |  Manufacturer Part #446678

$59.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits Mirabelle® Provincetown® toilet tanks
  • Brass arm, zinc handle and plastic nut

Specifications

Brand Model Compatibility: Mirabelle® Provincetown™ Toilet Tanks

Collection: Provincetown

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-3/8 in

Dual Flush: No

Handle Material: Zinc

Handle Type: Trip Lever

Height: 1-1/4 in

Installation Type: Front Mount

Length: 3-3/8 in

MA Approved: No

Number of Handles: Single Handle

Trip Lever Location: Left-Hand

WaterSense Labeled: No