Pressure Balance Shower System with Slide Bar and Hand Shower in Chrome
Provincetown Pressure Balance Shower System with Slide Bar and Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware Shower Supply Elbow for Hand Shower in Chrome
Part #SHWE2040CP
Signature Hardware 28 in. Shower Rail in Polished Chrome
Part #SHSB3040CP
Signature Hardware Multi Function Hand Shower in Chrome
Part #SH441155CP
- Metal lever handles.
- 3 function showerhead ((full spray, massage spray and full & massage spray) and 3 function hand held (full spray, massage spray and pulse spray.)
- 60" - 72" stretchable metal shower hose.
- Included Rough-in valves
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Ceramic cartridge.
- Diverter valve features a ceramic disc cartridge and brass valve body. Single-Function CALGreen Diverter Valve Cartridge that restricts water flow to one outlet at a time is available. (SH6150)
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Diameter:
- 4-3/5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 5-7/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27 in
- Spray Type:
- Full
- Trim Only:
- No