Signature Hardware
Provincetown Simple Select 2-Way Pressure Balance Shower Valve - Valve Included
Part #SHK479683 | Item #9576681 | Manufacturer Part #479683
Number of Handles:
Single HandlePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

Signature Hardware 1/2 in. NPT Pressure Balancing Valve
Part #: SH5001SSG
- Dual functionality allows for one or both shower features to run at a time
- Rough-in valve
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Back-to-back installation capability
- Adjustable temperature limit stop
- Cast bronze valve body
- Quick remove plaster guard
- Easy mounting brackets
- Valve dimensions: 4-7/8 in. L x 4-3/8 in. W x 5-1/2 in. D
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Provincetown
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Escutcheon Height: 7-1/2 in
Escutcheon Width: 7-1/2 in
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Handle Length in : 2-1/8 in
Handle Type: Lever
IAPMO Listed: Yes
Installation Type: Wall Mount
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Trim Only: No
UL Listed: No
Valve Body Material: Brass
Valve Size: 1/2 in
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No
Width: 2-3/4 in