Single Handle Bathroom Sink Faucet in Matte Black

Signature Hardware

Provincetown Single Handle Bathroom Sink Faucet in Matte Black

Brand image
Signature Hardware

Provincetown Single Handle Bathroom Sink Faucet in Matte Black

  • Part #SHWSCPR107MB
  • Item #9808079
  • Manufacturer Part #SHWSCPR107MB
5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Drain is only compatible with sinks that have an overflow
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Commercial, Residential
BAA Compliant:
No
Base Plate Width:
2-3/8 in
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Ceramic Disc
Collection:
Provincetown
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Drain Opening:
1-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Length (in):
3-1/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-7/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372 2016, NSF 61 2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/4 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-3/8 in
cUPC Certified:
Yes