Signature Hardware
Provincetown Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Part #SHPR8030GZBN | Item #7504452 | Manufacturer Part #449849
How to get it:
Product Details
- 3 Function showerhead (full spray, massage spray and full & massage spray)
- Tub spout diverter
- Slip-fit tub spout
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Ceramic disc valve cartridge
- Adjustable temperature limit stop
- Quick remove plaster guard
- Easy mounting brackets
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Provincetown
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 4-5/8 in
Escutcheon Height: 6-3/4 in
Escutcheon Width: 6-3/4 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Ceramic Disc
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Material: Brass, Plastic
Material Type: ABS
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Shower Arm Reach: 4-3/4 in
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Multi
Spray Type: Full, Full/Massage, Massage
Style: Contemporary
Trim Only: Yes
Tub Spout Reach: 5-1/2 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: Yes
cUPC Certified: Yes