Provincetown Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #SHPR8030GMB  |  Item #9345425  |  Manufacturer Part #SHPR8030GMB

$189.00 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal handle.
  • 3 function showerhead (full spray, massage spray and full & massage spray)
  • Rough-in valve needed for installation sold separately.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Provincetown

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 4-5/8 in

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 2-7/8 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Material: Brass, Plastic

Material Type: ABS

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spout Reach: 5-1/2 in

Spray Type: Full, Full/Massage, Massage

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 5-1/2 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

cUPC Certified: Yes