Single Handle Multi Function Shower System in Brushed Nickel
Provincetown Single Handle Multi Function Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-7/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing