This product requires certification to purchase.

Single Handle Multi Function Shower System in Matte Black

Signature Hardware

Provincetown Single Handle Multi Function Shower System in Matte Black

  • Fast #
  • Part #SHK479682
  • Item #9576682
  • Manufacturer Part #479682
5 out of 5 Customer Rating
Brand image
Signature Hardware

Provincetown Single Handle Multi Function Shower System in Matte Black

  • Fast #
  • Part #SHK479682
  • Item #9576682
  • Manufacturer Part #479682
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle
  • 3-function showerhead (full spray, massage spray and full & massage spray)
  • Optional rough-in valve
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Provincetown
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
4-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray, Full Spray w/ Massage, Massage
Trim Only:
No
Tub Spout Reach:
6-5/8 in
Tub Spout Type:
Diverter
UL Listed:
No