Single Handle Pressure Balancing Valve Trim in Chrome

Signature Hardware

Provincetown® Single Handle Pressure Balancing Valve Trim in Chrome

Brand image
Signature Hardware

Provincetown® Single Handle Pressure Balancing Valve Trim in Chrome

  • Part #SHPR8010CP
  • Item #4467819
  • Manufacturer Part #449848
3.6 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up:
  • Shipping: Available for immediate shipment

Product Details

  • Operated with a pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Rough-in valve sold separately
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Provincetown®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes