Two Handle Centerset Bathroom Sink Faucet in Brushed Gold
Provincetown Two Handle Centerset Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Drain is only compatible with sinks that have an overflow.
- Requires 3-hole installation.
- Metal handles.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Height:
- 6-9/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-9/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9-5/16 in
- Maximum Deck Thickness:
- 1 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-9/16 in
- Spout Reach:
- 4-11/16 in
- Spout Swivel:
- No
- Stream Type:
- Aerated
- Trim Only:
- No
- UPC:
- 199242052721
- WaterSense Labeled:
- Yes
- Width:
- 6-9/16 in