This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Signature Hardware Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #SHWSCPR407ZBN
You last purchased this on
 
Signature Hardware

Provincetown Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCPR400ZBN
  • Item #5164958
  • Manufacturer Part #447832
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Signature Hardware Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #SHWSCPR407ZBN
Signature Hardware

Provincetown Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCPR400ZBN
  • Item #5164958
  • Manufacturer Part #447832
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
  • Finished matched pop-up drain assembly included
  • Installs into 3 faucet holes with 4 in centers
  • Designed to accommodate mounting decks up to 1 in thick
  • Connects to water supply using a 5/16 in IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
5/16 in
Faucet Height:
6-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-5/8 in
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
9-5/16 in
Maximum Deck Thickness:
1 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-9/16 in
Spout Reach:
4-11/16 in
Spout Swivel:
No
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/4 in