Two Handle Roman Tub Faucet in Matte Black (Trim Only)

You last purchased this on
 
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SHPR3RTMB
  • Item #9345385
  • Manufacturer Part #SHPR3RTMB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough-in valve needed for installation sold separately
  • Brass coupling nut
  • 3-hole installation
  • Deck thickness max. 1.5 in. or screws can be removed to accommodate thicker deck installations up to 2 in.
  • Accommodates an 8 in. - 16 in. faucet spread
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2018
Collection:
Provincetown
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Length (in):
2-5/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed -:
Yes
Length:
13-3/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Spout Height:
4-5/8 in
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
9-7/8 in