Wall Mount Toilet Tissue Holder in Brushed Gold
Provincetown Wall Mount Toilet Tissue Holder in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for ultimate strength and durability.
Documents
Specifications
- Application:
- Residential
- Collection:
- Provincetown
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-7/8 in
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 2-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242052691