This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Signature Hardware

Provincetown Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #SHPRTHMB
  • Item #9345435
  • Manufacturer Part #SHPRTHMB
4 out of 5 Customer Rating
Brand image
Signature Hardware

Provincetown Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #SHPRTHMB
  • Item #9345435
  • Manufacturer Part #SHPRTHMB
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wall mount
  • Made of zinc
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Height
2-1/8 in
Length
9-3/8 in
Projection
2-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Provincetown
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889681152