This product requires certification to purchase.

3-7/8 in. Center-to-Center Cabinet Pull in Brushed Nickel

Signature Hardware

Prowse 3-7/8 in. Center-to-Center Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH441600
  • Item #7801109
  • Manufacturer Part #441600
5 out of 5 Customer Rating
Brand image
Signature Hardware

Prowse 3-7/8 in. Center-to-Center Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH441600
  • Item #7801109
  • Manufacturer Part #441600
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass construction ensures a durable and lasting product
  • Covered under Signature Hardware's 10 year limited warranty
  • Mounting hardware included for easy installation
  • Requires Certification

Specifications

Center to Center:
3-7/8 in
Collection:
Prowse
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3/4 in
Hardware Type:
Cabinet Pull
Height:
3/8 in
Length:
4-1/2 in
Material:
Brass
UPC:
781889558638
Width:
4-1/2 in