PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Aged Brass
PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Designed for concealed installations.
- Includes trim kit - less piping.
- PVC construction for tubs 17" - 22" in depth.
- Cable Length: 27".
- Connection Size: 2-1/4" and 1-7/8".
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Cable Length (ft):
- 2.25 ft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Drain Installation Type:
- Through Floor
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tub Depth:
- 22
- UPC:
- 781889927397
- WaterSense Labeled:
- No