This product requires certification to purchase.

PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Gunmetal

Signature Hardware

PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Gunmetal

  • Fast #
  • Part #SH644GM
  • Item #9928233
  • Manufacturer Part #SH644GM
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

PVC Cable Drain & Overflow for 17 - 22 in. Deep Alcove Tubs in Gunmetal

  • Fast #
  • Part #SH644GM
  • Item #9928233
  • Manufacturer Part #SH644GM
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designed for concealed installations.
  • Includes trim kit - less piping.
  • PVC construction for tubs 17" - 22" in depth.
  • Cable Length: 27".
  • Connection Size: 2-1/4" and 1-7/8".
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Cable Length (ft):
2.25 ft
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Drain Installation Type:
Through Floor
IAPMO Listed:
No
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tub Depth:
22
UPC:
781889903421