PVC DRAIN FLG COUP
PVC DRAIN FLG COUP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 2" or Inside of 3" Sch.40 DWV Pipe
- Used to connect a stainless steel threaded adapter between flooring and tile shower floor
- Made for use with Patterned, Tile-In, Slotted Shower Drains, sold separately
Specifications
- Diameter:
- 6-1/8 in
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Product Type:
- Shower Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242065790