*CVR* 60 DOUBLE VANITY WITH RECT UNDERMOUNT SINKS DRIFTWOOD BROWN ABSOLUTE BLACK NO FAUCET HOLES
Quen *CVR* 60 DOUBLE VANITY WITH RECT UNDERMOUNT SINKS DRIFTWOOD BROWN ABSOLUTE BLACK NO FAUCET HOLES
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Granite is A-grade.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- All dimensions are +/- 1/2 in.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Quen
- Depth:
- 22 in
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Material:
- Porcelain
- UPC:
- 781889890554
- Width:
- 61 in