24 VANITY WITH RECTANGULAR UNDERMOUNT SINK GRAY ABSOLUTE BLACK GRANITE SINGLE HOLE
Quen 24 VANITY WITH RECTANGULAR UNDERMOUNT SINK GRAY ABSOLUTE BLACK GRANITE SINGLE HOLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Granite is A-grade.
Documents
Specifications
- Application:
- Residential
- Collection:
- Quen
- Door Style:
- Panel
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 11-3/4 in x 4-1/2 in
- UPC:
- 781889856970
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in