This product requires certification to purchase.

24 VANITY WITH RECTANGULAR UNDERMOUNT SINK SOFT WHITE ARCTIC WHITE QUARTZ NO FAUCET HOLES

Signature Hardware

Quen 24 VANITY WITH RECTANGULAR UNDERMOUNT SINK SOFT WHITE ARCTIC WHITE QUARTZ NO FAUCET HOLES

  • Fast #
  • Part #SH480583
  • Item #9637551
  • Manufacturer Part #480583
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 24 VANITY WITH RECTANGULAR UNDERMOUNT SINK SOFT WHITE ARCTIC WHITE QUARTZ NO FAUCET HOLES

  • Fast #
  • Part #SH480583
  • Item #9637551
  • Manufacturer Part #480583
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Soft White, Arctic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification
Dimensions & Measurements
Sink Bowl Size
16 in x 11-3/4 in x 4-1/2 in
Width
25 in
Characteristics & Features
Collection
Quen
Color Finish Category
Whites
Color Finish Name
Soft White, Arctic White
Door Style
Panel
Installation Type
Freestanding
Material
Wood
Number of Holes
No Hole
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Vanity Top Shape
Rectangle
Warranty & Product Information
Application
Residential
UPC
781889857151