This product requires certification to purchase.

36 in. Floor Mount Vanity in Grey with Arctic White Quartz

Signature Hardware

Quen 36 in. Floor Mount Vanity in Grey with Arctic White Quartz

  • Fast #
  • Part #SH559020
  • Item #11534947
  • Manufacturer Part #559020
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 36 in. Floor Mount Vanity in Grey with Arctic White Quartz

  • Fast #
  • Part #SH559020
  • Item #11534947
  • Manufacturer Part #559020
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a matching backsplash and a white porcelain sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Quen
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
21 in
Door Style:
Panel
Faucet Center Size:
8 in
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov, WARNING: Cancer - www.P65Warnings.ca.gov
Sink Bowl Size:
15-3/4 in x 11-7/8 in x 4-1/8 in
UPC:
199242024735
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
36 in