36 in. Floor Mount Vanity in Soft White
Quen 36 in. Floor Mount Vanity in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Quen
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 20-3/4 in
- Door Style:
- Panel
- Height:
- 34 in
- Installation Type:
- Freestanding
- Length:
- 42 in
- Material:
- Wood
- Number of Doors:
- 2
- Number of Drawers:
- 5
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889858332
- Width:
- 36 in