47-3/4 in. Floor Mount Vanity in Emerald Green
Quen 47-3/4 in. Floor Mount Vanity in Emerald Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Signature Hardware: Emerald Green is comparable to Pantone 3536 C. Due to computer monitor settings, actual product color may vary slightly from photos.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Quen
- Color Finish Category:
- Greens
- Color Finish Name:
- Emerald Green
- Depth:
- 20-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Quartz, Wood
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 9
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 16 in x 12-1/2 in x 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- UPC:
- 781889655023
- Vanity Top Shape:
- Rectangle
- Width:
- 47-3/4 in