This product requires certification to purchase.

48 in. Floor Mount Vanity in Emerald Green

Signature Hardware

Quen 48 in. Floor Mount Vanity in Emerald Green

  • Fast #
  • Part #SH477565
  • Item #9516148
  • Manufacturer Part #477565
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 48 in. Floor Mount Vanity in Emerald Green

  • Fast #
  • Part #SH477565
  • Item #9516148
  • Manufacturer Part #477565
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Emerald Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • If a vanity top material is selected it will come with a backsplash.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Signature Hardware: Emerald Green is comparable to Pantone 3536 C. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Requires Certification

Specifications

Collection:
Quen
Color Finish Category:
Greens
Color Finish Name:
Emerald Green
Depth:
22 in
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood, Quartz
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889824504
Vanity Top Shape:
Rectangle
Width:
48 in