This product requires certification to purchase.

48 in. Floor Mount Vanity in Grey with Feathered White Quartz

Signature Hardware

Quen 48 in. Floor Mount Vanity in Grey with Feathered White Quartz

  • Fast #
  • Part #SH480676
  • Item #9637640
  • Manufacturer Part #480676
5 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 48 in. Floor Mount Vanity in Grey with Feathered White Quartz

  • Fast #
  • Part #SH480676
  • Item #9637640
  • Manufacturer Part #480676
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
22 in
Door Style:
Panel
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
9
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Installation Type:
Undermount
UPC:
781889858042
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in