This product requires certification to purchase.

72 in. Floor Mount Vanity in Soft White

Signature Hardware

Quen 72 in. Floor Mount Vanity in Soft White

  • Fast #
  • Part #SH480550
  • Item #9637621
  • Manufacturer Part #480550
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 72 in. Floor Mount Vanity in Soft White

  • Fast #
  • Part #SH480550
  • Item #9637621
  • Manufacturer Part #480550
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Quen
Color Finish Category:
Whites
Color Finish Name:
Soft White
Depth:
22 in
Door Style:
Panel
Height:
34 in
Installation Type:
Freestanding
Material:
Wood
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889857854
Vanity Top Shape:
Rectangle
Width:
72 in