This product requires certification to purchase.

Brass Pentagon Knob in Polished Chrome

Signature Hardware

Quintus Brass Pentagon Knob in Polished Chrome

  • Fast #
  • Part #SH466852
  • Item #9406774
  • Manufacturer Part #466852
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Quintus Brass Pentagon Knob in Polished Chrome

  • Fast #
  • Part #SH466852
  • Item #9406774
  • Manufacturer Part #466852
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Quintus
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Hardware Type:
Cabinet Knob
Height:
1-1/8 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM
Shape:
Pentagon
UPC:
781889803431
Width:
1-1/8 in