30 in. Floor Mount Vanity in White
Radke 30 in. Floor Mount Vanity in White
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with an optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Radke
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 21
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Freestanding
- Material:
- Mahogany, Quartz
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- UPC:
- 781889654149
- Vanity Top Shape:
- Rectangle
- Width:
- 30