48 in. Floor Mount Vanity in Shoreline Grey with Satin Black Hardware
Radke 48 in. Floor Mount Vanity in Shoreline Grey with Satin Black Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KS
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KS
Product Details
Product Details
- Vanity top sold separately.
- If a vanity top is selected, it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Radke
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Black
- Depth:
- 22 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Number of Doors:
- 3
- Number of Drawers:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Material:
- Vitreous China
- UPC:
- 781889455692
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in