48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Copper and Black Drain Kit
Raksha 48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Copper and Black Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper.
- Tub is handmade and therefore unique. Expect slight variations in finish and dimensions. +/- 1".
- Requires wall-mount or floor-mount tub filler.
- Overflow drain includes a Standard overflow which remains open to allow water into the drain.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Japanese Soaking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 29-1/4 in
- Basin Length:
- 39 in
- Basin Width:
- 30 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Raksha
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina, Black
- Depth:
- 29-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 34 in
- Overall Length:
- 48 in
- Overall Width:
- 33-1/2 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 26-1/2 in
- UL Listed:
- No
- UPC:
- 781889745540
- Weight:
- 242 lb