This product requires certification to purchase.

48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Copper and Foam Insulated Drain Kit

Signature Hardware

Raksha 48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Copper and Foam Insulated Drain Kit

  • Fast #
  • Part #SH479922
  • Item #9598564
  • Manufacturer Part #479922
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Raksha 48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Copper and Foam Insulated Drain Kit

  • Fast #
  • Part #SH479922
  • Item #9598564
  • Manufacturer Part #479922
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Tub is handmade and therefore unique. Expect slight variations in finish and dimensions. +/- 1".
  • Requires wall-mount or floor-mount tub filler.
  • Overflow drain includes a Standard overflow which remains open to allow water into the drain.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Width:
30 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Clawfoot Included:
No
Collection:
Raksha
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper, Foam
NSF Certified:
No
Number of Occupants:
1
Overall Height:
34 in
Overall Length:
48 in
Overall Width:
33-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm
Soaking Depth:
26-1/2 in
UL Listed:
No
UPC:
781889848005
Weight:
242 lb