48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Stainless Steel
Raksha 48 x 33-1/2 in. Freestanding Bathtub with Center Drain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of 16-gauge stainless steel.
- Requires wall-mount or floor-mount tub filler.
- Tub is handmade and therefore unique. Expect slight variations in finish and dimensions. +/- 1".
- Overflow drain includes a Standard overflow which remains open to allow water into the drain.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Double Ended
- Japanese Soaking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 48 in
- Basin Length:
- 41 in
- Basin Width:
- 27-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Clawfoot Included:
- No
- Collection:
- Raksha
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-1/4 in
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 48 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 48 in
- Overall Width:
- 33-1/2 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 26-1/2 in
- UL Listed:
- No
- UPC:
- 781889745496
- Weight:
- 242 lb
- Width:
- 33-1/2 in