This product requires certification to purchase.

60 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Signature Hardware

Raksha 60 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH484217
  • Item #9998288
  • Manufacturer Part #484217
5 out of 5 Customer Rating
Brand image
Signature Hardware

Raksha 60 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH484217
  • Item #9998288
  • Manufacturer Part #484217
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 14-gauge copper.
  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Tub is handmade and therefore unique. Expect slight variations in finish and dimensions. +/- 1".
  • Requires wall- or floor-mount tub filler.
  • Overflow drain includes a Standard overflow which remains open to allow water into the drain.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
24-3/8 in
Basin Length:
28-1/2 in
Basin Width:
23-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
26 gal
Collection:
Raksha
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Depth:
24-3/8 in
Drain Location:
Center
Faucet Included:
No
Height:
34 in
Installation Type:
Freestanding
Material:
Copper
Number of Occupants:
1
Origin:
Global
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
24-3/8 in
UPC:
781889915677
Weight:
260 lb