60 RAKSHA DOUBLE-WALL COPPER SOAKING TUB WITH FOAM - BRUSHED NICKEL DRAIN KIT
Raksha 60 RAKSHA DOUBLE-WALL COPPER SOAKING TUB WITH FOAM - BRUSHED NICKEL DRAIN KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of 14-gauge copper.
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper.
- Tub is handmade and therefore unique. Expect slight variations in finish and dimensions. +/- 1".
- Requires wall- or floor-mount tub filler.
- Overflow drain includes a Standard overflow which remains open to allow water into the drain.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 24-3/8 in
- Basin Length:
- 28-1/2 in
- Basin Width:
- 23-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 26 gal
- Collection:
- Raksha
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 24-3/8 in
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Copper
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 24-3/8 in
- UPC:
- 781889915684
- Weight:
- 260 lb