61 x 31 in. Freestanding Bathtub Offset Drain in White with Brushed Nickel Clawfoot
Ralston 61 x 31 in. Freestanding Bathtub Offset Drain in White with Brushed Nickel Clawfoot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Length:
- 40 in
- Basin Width:
- 15 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 35 gal
- Clawfoot Color Finish:
- Brushed Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Ralston
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 61 in
- Overall Width:
- 31 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- UPC:
- 781889826898
- Weight:
- 300 lb