This product requires certification to purchase.

Double-Sided Wall Mount Magnifying Mirror in Brushed Gold

Signature Hardware

Ramana Double-Sided Wall Mount Magnifying Mirror in Brushed Gold

  • Fast #
  • Part #SH485573
  • Item #10425002
  • Manufacturer Part #485573
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ramana Double-Sided Wall Mount Magnifying Mirror in Brushed Gold

  • Fast #
  • Part #SH485573
  • Item #10425002
  • Manufacturer Part #485573
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Sided.
  • Side one is 0x magnification.
  • Side two is 5x magnification.
  • Switch type: Rocker.
  • Requires Certification

Specifications

Collection:
Ramana
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
7-7/8 in
Installation Type:
Wall Mount
Length:
12-5/8 in
Mirror Magnification:
5x
Mirror Shape:
Round
Mount Type:
Wall
Proposition 65:
WARNING: Reproductive Harm – www.P65Warnings.ca.gov
Swing Arm Included:
Yes
UPC:
781889986806
Weight:
3 lb
Width:
9-5/8 in