Single Handle Pull Down Bar Faucet in Brushed Gold
Ravenel Single Handle Pull Down Bar Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made with a ceramic disc cartridge for lasting durability.
- Includes a 60" pull-down sprayer hose that has a reach of 7" once installed.
- Single function spray head.
- Metal construction for ultimate strength and durability.
- 1 or 3-hole (optional deck plate included)
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ravenel
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-5/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 8-15/16 in
- Spout Type:
- High Arc, Pull Down
- UPC:
- 199242010745