This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Stainless Steel

Signature Hardware

Ravenel Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #SHXCRA137ZSS
  • Item #10057266
  • Manufacturer Part #484780
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Ravenel Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #SHXCRA137ZSS
  • Item #10057266
  • Manufacturer Part #484780
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Wichita, KS
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made with a ceramic disc cartridge for lasting durability.
  • Includes a 60" pull-down sprayer hose that has a reach of 7" once installed.
  • Single function sprayhead.
  • Metal construction for ultimate strength and durability.
  • 3 or 3-hole (optional deck plate included)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372-2016, ANSI 61-2022
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2022
Collection:
Ravenel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-5/8 in
NSF:
NSF 372-2016, NSF 61-2022
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-1/16 in
Spout Reach:
8-15/16 in
Spout Type:
High Arc, Pull Down
UPC:
781889918494
WaterSense Labeled:
No