This product requires certification to purchase.

Rectangular Brass Recessed Pull in Polished Brass

Signature Hardware

Rectangular Brass Recessed Pull in Polished Brass

  • Fast #
  • Part #SH297343
  • Item #7713861
  • Manufacturer Part #297343
4 out of 5 Customer Rating
Brand image
Signature Hardware

Rectangular Brass Recessed Pull in Polished Brass

  • Fast #
  • Part #SH297343
  • Item #7713861
  • Manufacturer Part #297343
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • Large pull measures 2-1/4" W x 2-3/4" H.
  • Fits flush against door with 3/8" deep center recession.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3/8 in
Hardware Type:
Drawer Pull
Height:
2-3/4 in
Material:
Brass
Shape:
Rectangular
Style:
Craftsman
UPC:
781889524930
Width:
2-1/4 in