This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Renlo 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474100
  • Item #9379739
  • Manufacturer Part #474100
5 out of 5 Customer Rating
Brand image
Signature Hardware

Renlo 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474100
  • Item #9379739
  • Manufacturer Part #474100
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Double Slipper
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
18-3/8 in
Basin Length:
42 in
Basin Width:
18 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
79.3 gal
Clawfoot Included:
No
Collection:
Renlo
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/8 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
27 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
18-3/8 in
UL Listed:
No
UPC:
781889746691
Weight:
150 lb
Width:
31-1/2 in