71 x 31-3/4 in. Freestanding Bathtub with Center Drain in White
Renlo 71 x 31-3/4 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Covered under Signature Hardware's 25 year limited warranty
- Acrylic construction maintains heat longer and is easy to clean
- Soaking bath tub for a calm bathing experience
- Installs in a free standing configuration
- Center drain placement
- Integrated drain and overflow
- All dimensions are +/- 1/2"
Specifications
- Basin Depth:
- 18-1/4
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 84.55 gal
- Collection:
- Renlo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Faucet Mount:
- Floor Mount
- Height:
- 27-3/8
- Installation Type:
- Freestanding
- Length:
- 71
- Material:
- Plastic
- Number of Occupants:
- 1
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-1/4
- Type:
- SH112130WH
- UPC:
- 781889861608
- Weight:
- 179
- Width:
- 31-3/4