Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel
Reston Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Joining striking modern design with a soothing waterfall stream, the Reston wall-mount waterfall bathroom faucet makes for a dazzling addition
- This faucet features a single-lever handle with a square control
Specifications
- Bathroom Faucet Type:
- Wall Mount
- Cartridge Type:
- Ceramic Disc
- Collection:
- Reston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Fixed, Waterfall
- Trim Only:
- No
- UPC:
- 781889420041